Skip Content
ROLL 2X50YD K224 P60-X HANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLL 2X50YD K224 P60-X HANDY

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN27733
  • Mfr. Model # 27733
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 607
  • Shipping Weight 1.0 lbs

Product Details

Merit economy shop roll ( 2 inches x 50 yards) provides fast, effective deburring, edge breaking, mark and rust removal. Designed for dry-hand sanding of metal surfaces. Grit 60.

Technical Specs

  • Colour Brown
  • Width 2"
  • Item Cloth Sheets and Rolls
  • Length 50 yd.
  • Grade Medium
  • Series K224
  • Abrasive Material Aluminum Oxide
  • Grit 60
  • Backing Material Cloth X Weight
  • Backing Weight X

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list