ROLL 1X50YD K225 P150-J HANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL 1X50YD K225 P150-J HANDY

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26273
  • Mfr. Model # 26273
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 607
  • Shipping Weight 1.0 lbs

Product Details

Metalite K225 cloth roll (1 inch x 50 yards) is designed for fast and easy sanding of various surfaces. Improved J-wt backing, advanced full resin bond system, premium P-graded aluminium oxide abrasive and a superior comfortability.

Technical Specs

  • Colour Brown
  • Item Cloth Sheets and Rolls
  • Length 50 yd.
  • Width 1"
  • Grade Fine
  • Grit 150
  • Series K225
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth J Weight
  • Backing Weight J

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list