Skip Content
ROLL 1X10YD K225 100J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL 1X10YD K225 100J

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN34299
  • Mfr. Model # 34299
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 607
  • Shipping Weight 1.0 lbs

Product Details

Metalite K225 cloth roll (1 inch x 10 yards) is designed for fast & easy sanding of various surfaces. Improved J-wt backing, advanced full resin ond system, premium P-graded aluminum oxide abrasive and a superior comfortability.

Technical Specs

  • Length 10 yd.
  • Grit 100
  • Width 1"
  • Colour Brown
  • Item Cloth Sheets and Rolls
  • Grade Fine
  • Backing Material J Weight
  • Series K224/K225
  • Abrasive Material Aluminum Oxide
  • Backing Weight J

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list