Skip Content
ROLL 1-1/2X50YD K225 P320-J HANDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROLL 1-1/2X50YD K225 P320-J HANDY

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN26280
  • Mfr. Model # 26280
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 607
  • Shipping Weight 1.0 lbs

Product Details

Metalite K225 cloth roll (1-1/2 inches x 50 yards) is designed for fast and easy sanding of various surfaces. Improved J-wt backing, advanced full resin bond system, premium P-graded aluminium oxide abrasive and a superior comfortability.

Technical Specs

  • Item Cloth Sheets and Rolls
  • Colour Brown
  • Length 50 yd.
  • Width 1-1/2"
  • Grade Very Fine
  • Grit 320
  • Series K225
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth J Weight
  • Backing Weight J

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list