Skip Content
ROLING JACK LOW BOY AIR BAG 7000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROLING JACK LOW BOY AIR BAG 7000 LB

STAN DESIGN INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDEJ7000L
  • Mfr. Model # J7000L
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 2916
  • Shipping Weight 360.0 lbs

Product Details

Air bag rolling jack. Heavy-duty air bag. ulti-level safety. Dual hand controls (Dead-Man). Heavy-duty air control valve. Stackable adapters, low and high included. Scissor for stability. Smooth operation. Special roller bearing wheels allow for effortless rolling. Convenient pull handle. Adapter storage on jack. Zinc plated components and accessories.

Technical Specs

  • Platform Length (In.) 65"
  • Lifting Height Min. 2-1/4"
  • Includes Stackable Adapter
  • Load Capacity (Lb.) 7000
  • Overall Height (In.) 7"
  • Item Stan Design Inc Jack Rolling Hydraulic
  • Type Stan Jacks
  • Lifting Height Max. 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list