Skip Content
RODTHREADED ZPD976-1 4.8 M12-1.75X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RODTHREADED ZPD976-1 4.8 M12-1.75X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20300.120.1000
  • Mfr. Model # M20300.120.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 1.18 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 3.2 ft.
  • Tensile Strength 400 N/mm2
  • Meets/Exceeds DIN 976
  • Rockwell Hardness 67
  • Yield Strength (PSI) 34,809.1
  • System of Measurement Metric
  • Fastener Thread Type Metric
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Thread Class ST04
  • Dia./Thread Size M12-1.75

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list