Skip Content
RODTHREADED ZP D976-1 4.8 M22-2.5X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RODTHREADED ZP D976-1 4.8 M22-2.5X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20300.220.1000
  • Mfr. Model # M20300.220.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 5.6 lbs

Technical Specs

  • Item Threaded Rod
  • Overall Length 1 m
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Tensile Strength 400 N/mm²
  • Rockwell Hardness 67
  • Meets/Exceeds DIN 976
  • Basic Material Carbon Steel
  • System of Measurement Metric
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Thread Class ST04
  • Yield Strength (PSI) 240 N/mm2
  • Dia./Thread Size M22-2.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list