Skip Content
RODTHREADED ZP D976-1 4.8 M20-2.5X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RODTHREADED ZP D976-1 4.8 M20-2.5X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20300.200.1000
  • Mfr. Model # M20300.200.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 4.59 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 1 m
  • Tensile Strength 400 N/mm²
  • Rockwell Hardness 67
  • Meets/Exceeds DIN 976
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Thread Class ST04
  • Yield Strength (PSI) 240 N/mm2
  • Dia./Thread Size M20-2.50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list