Skip Content
RODENT ROCK(TM), DISCREET ROCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RODENT ROCK(TM), DISCREET ROCK

JT EATON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PTT3
  • Mfr. Model # 5PTT3
  • UNSPSC # 10191701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Weight 2.5 lb.
  • Item Sand Stone Color Rodent Rock(TM)
  • Used For rats, mice, rodents
  • Includes Trap only, Bait not included
  • Material Plastic
  • Colour Sandstone
  • Overall Height 6"
  • Overall Length 15"
  • Overall Width 13-1/2"
  • Disposable No
  • Trap Style Bait Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list