Skip Content
ROD WELD WIRE #65 TIG 3.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD WELD WIRE #65 TIG 3.2MM

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1041F12
  • Mfr. Model # 1041F12
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 882
  • Shipping Weight 5.0 lbs

Product Details

Spoolarc 65 is a triple deoxidized (aluminum, titanium, zirconium) welding wire designed for welding over rust and mill scale. The less fluid weld puddle of Spoolarc 65 makes it easy to control when used out of position. AWS Class ER70S-2. CWB approved to

Technical Specs

  • Item Spoolarc 65 Tig Rod
  • Length (In.) 36
  • Type Triple Deoxidized (Aluminium, Titanium, Zirconium)
  • Dia. (In.) 1/8"
  • Material Mild Steel
  • Standards MIL-E-23765/1, 70S-2, ABS, AWS A5.18: ER70S-2 H4, CSA, CAN/CSA-ISO14341, B-G 49A 3C G2 (ER49S-2), CWB, CSA W48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list