Skip Content
ROD WELD WIRE #65 TIG 2.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD WELD WIRE #65 TIG 2.5MM

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB1041F10
  • Mfr. Model # 1041F10
  • UNSPSC # 23171501
  • CATALOGUE PAGE # 882
  • Shipping Weight 1.0 lbs

Product Details

Spoolarc 65 is a triple deoxidized (aluminum, titanium, zirconium) welding wire designed for welding over rust and mill scale. The less fluid weld puddle of Spoolarc 65 makes it easy to control when used out of position. AWS Class ER70S-2. CWB approved to

Technical Specs

  • Length (In.) 36
  • Item Spoolarc 65 Tig Rod
  • Type Triple Deoxidized (Aluminium, Titanium, Zirconium)
  • Dia. (In.) 3/32"
  • Material Mild Steel
  • Standards MIL-E-23765/1, 70S-2, ABS, AWS A5.18: ER70S-2 H4, CSA, CAN/CSA-ISO14341, B-G 49A 3C G2 (ER49S-2), CWB, CSA W48
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List