Skip Content
ROD W/ACCESSORIES,DIA 3/16 IN,300 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD W/ACCESSORIES,DIA 3/16 IN,300 F

JAMESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GCP7
  • Mfr. Model # 6GCP7
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.9 lbs

Technical Specs

  • Features Non-Conductive, 2-1/2 In Bend Radius, Portable, For a Variety of Jobs, Operates Vertically or Horizontally, Drag Brake and Safety Feed Eye Control Payout.
  • Item Fish Tape
  • Includes Accessory Kit
  • Length 300 ft.
  • Winder Case No
  • Case Material Metal
  • Tape Profile Round
  • Tape Size 3/16"
  • Case Style Frame
  • Tape Material Fiberglass
  • Case Dia. 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list