Skip Content
ROD UHMW-PE WHITE 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD UHMW-PE WHITE 3/4IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YVF4
  • Mfr. Model # 1YVF4
  • UNSPSC # 13102003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour White
  • Item Rod Stock
  • Max. Temp. (F) 180
  • Length 6 Ft
  • Material UHMW-PE
  • Tensile Strength (PSI) 5800
  • Type Virgin Food Contact Grade
  • Standards FDA, USDA, and 3-A Dairy Approved
  • Min. Temp. (F) -22
  • Length Tolerance +0.060/-0.000"
  • Diameter 3/4"
  • Impact Strength (Lbs.) -
  • Diameter Tolerance +0.090/-0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list