Skip Content
ROD,UHMW-PE,BLACK,2 1/4 IN DIA X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD,UHMW-PE,BLACK,2 1/4 IN DIA X 3

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YVL3
  • Mfr. Model # 1YVL3
  • UNSPSC # 13102003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Colour Black
  • Item Rod Stock
  • Length 3 Ft
  • Material UHMW-PE
  • Max. Temp. (F) 180
  • Tensile Strength (PSI) 5800
  • Type Black Virgin
  • Standards -
  • Min. Temp. (F) -22
  • Length Tolerance +0.060/-0.000"
  • Diameter 2-1/4"
  • Impact Strength (Lbs.) -
  • Diameter Tolerance +0.225/-0.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list