ROD TIG WELD SS ER316L 1/8IN 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD TIG WELD SS ER316L 1/8IN 5KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB163032R150
  • Mfr. Model # 163032R150
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 890
  • Shipping Weight 11.0 lbs

Product Details

Stainless steel TIG rods. OK TIGROD 316L. For welding 316 and 316L. Carbon content 0.03% max. OK TIGROD 316L has good corrosion resistance, particularly to corrosion in acid and chlorinated environments. The alloy is widely used in the chemical and food processing industries.

Technical Specs

  • Dia. (In.) 1/8"
  • Item OK Tigrod 316L
  • Length (In.) 40
  • Material Austenitic (With Approx. 10 % Ferrite) 19% Cr - 12% Ni - 3% Mo - Low C
  • Type Carton
  • Container Box
  • Min. Tensile Strength (PSI) 87,000
  • Standards EN ISO 14343-A, W 19 12 3 L, SFA/AWS A5.9, ER316L, ABS, BV, 316L BT, CE, EN 13479, CWB, DNV, NAKS/HAKC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list