ROD TIG WELD SS ER309L 1/8IN 5KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD TIG WELD SS ER309L 1/8IN 5KG

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB165332R150
  • Mfr. Model # 165332R150
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 890
  • Shipping Weight 11.0 lbs

Product Details

Stainless steel TIG rods. OK TIGROD 309L. The extra low carbon content provides good resistance to carbide precipitation. Used to weld 309L stainless steel and overlay work. Carbon content 0.03% max.

Technical Specs

  • Item OK Tigrod 309L
  • Dia. (In.) 1/8"
  • Material Austenitic (With Approx. 10% Ferrite) 24% Cr - 13% Ni - Low C
  • Length (In.) 40
  • Standards EN ISO 14343-A, W 23 12 L, SFA/AWS A5.9, ER309L, CE, EN 13479, CWB, NAKS/HAKC
  • Type Carton
  • Min. Tensile Strength (PSI) 85,500
  • Container Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list