ROD TIG WELD SS ER308L 3/32IN 5KG BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD TIG WELD SS ER308L 3/32IN 5KG BX

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB161024R150
  • Mfr. Model # 161024R150
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 890
  • Shipping Weight 11.0 lbs

Product Details

Stainless steel TIG rods. OK TIGROD 308L. For welding types 304, 304L, 308 and 308L. Carbon content is 0.03% max. to avoid carbide precipitation. May be used to successfully weld types 321 and 327 steels provided the service temperature is below 500 Degre

Technical Specs

  • Dia. (In.) 3/32"
  • Item OK Tigrod 308L
  • Length (In.) 40
  • Type Carton
  • Material Austenitic (With Approx. 8% Ferrite) 19% Cr - 9% Ni - Low C
  • Standards EN ISO 14343-A, W 19 9 L, SFA/AWS A5.9, ER308L, CE, EN 13479, CWB, DNV, NAKS/HAKC
  • Min. Tensile Strength (PSI) 88,500
  • Container Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list