Skip Content
ROD TIG WELD SS ER308L 1/16IN 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD TIG WELD SS ER308L 1/16IN 10LB

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB161016R150
  • Mfr. Model # 161016R150
  • UNSPSC # 31152201
  • CATALOGUE PAGE # 890
  • Shipping Weight 11.0 lbs

Product Details

Stainless steel TIG rods. OK TIGROD 308L. For welding types 304, 304L, 308 and 308L. Carbon content is 0.03% max. to avoid carbide precipitation. May be used to successfully weld types 321 and 327 steels provided the service temperature is below 500 Degrees F (260 Degrees C).

Technical Specs

  • Dia. (In.) 1/16
  • Material Austenitic (with approx. 8% Ferrite) 19% Cr - 9% Ni - Low C
  • Item OK Tigrod 308L
  • Length (In.) 40
  • Type Carton
  • Standards EN ISO 14343-A, W 19 9 L, SFA/AWS A5.9, ER308L, CE, EN 13479, CWB, DNV, NAKS/HAKC
  • Min. Tensile Strength (PSI) 88,500
  • Container Box

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list