Skip Content
ROD TIG S/S ER308L 3/32IN 10LB TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD TIG S/S ER308L 3/32IN 10LB TUBE

AVESTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AVT59428
  • Mfr. Model # 59428
  • UNSPSC # 23271810
  • CATALOGUE PAGE # 890
  • Shipping Weight 10.8 lbs

Product Details

TIG welding produces a deposit with excellent surface quality and impact strength. The method is widely used for welding thin walled pipe/tube (0.5 - 5 mm) in all positions, or for root runs in their thicker gauges.

Technical Specs

  • Type ER308L
  • Item Stainless Steel TIG Wires
  • Min. Tensile Strength (PSI) (Rm) 590 N/mm2 (Typical)
  • Length (In.) 914 mm
  • Material Stainless Steel
  • Dia. (In.) 3/32"
  • Standards AWS A5.9 / SFA 5.9
  • Container 4.54 kg

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list