!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
ROD THREADED ZP UNF 9/16X12FT

ROD THREADED ZP UNF 9/16X12FT

APPROVED VENDOR

ROD THREADED ZP UNF 9/16X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD THREADED ZP UNF 9/16X12FT

ROD THREADED ZP UNF 9/16X12FT

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU20365.056.9999
  • Mfr. Model # U20365.056.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.162 lbs
Suggested Replacement Product
ROD THREADED ZP UNF 9/16X12FT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.48 / EACH

EHC: EHC :

Product Details

Carbon steel, zinc plated finish, thread size 9/16 in, overall length 12 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Thread Size 9/16"
  • Tensile Strength 60,000 PSI
  • Colour Silver
  • Thread Type UNF
  • Finish Zinc
  • Overall Length 12 ft.
  • System of Measurement Inch
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list