Skip Content
ROD THREADED ZP UNF 7/8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNF 7/8X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20365.087.9999
  • Mfr. Model # U20365.087.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 39.992 lbs

Product Details

Carbon steel, zinc plated finish, thread size 7/8 in, overall length 12 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Colour Silver
  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • Item Threaded Rod
  • For Use With Nut and Washer
  • Temp. Range (F) Not Rated
  • Tensile Strength 60,000 PSI
  • Meets/Exceeds ASTM A108
  • Rockwell Hardness Not Rated
  • Overall Length 12 ft.
  • Yield Strength (PSI) 45,000
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Fastener Thread Type UNF (Fine)
  • Thread Class 1A
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 7/8"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list