Skip Content
ROD THREADED ZP UNF 7/16X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNF 7/16X3FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20365.043.3600
  • Mfr. Model # U20365.043.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 1.2 lbs

Product Details

Carbon steel, zinc plated finish, thread size 7/16 in, overall length 3 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 3 ft.
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Meets/Exceeds ASME B18.31.3
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNF
  • Material Grade Low Carbon
  • Dia./Thread Size 7/16"-20
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list