Skip Content
ROD THREADED ZP UNF 7/16X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNF 7/16X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20365.043.2400
  • Mfr. Model # U20365.043.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 20.0 lbs

Product Details

Carbon steel, zinc plated finish, thread size 7/16 in, overall length 2 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Material Steel
  • Finish Zinc
  • Thread Size 7/16"
  • Thread Type UNF
  • Overall Length 2 ft.
  • Meets/Exceeds ASME B18.31.3
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Basic Material Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Dia./Thread Size 7/16"-20
  • Material Grade Low Carbon
  • Thread Class 1A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List