Skip Content
ROD THREADED ZP UNF 5/16X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNF 5/16X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20365.031.9999
  • Mfr. Model # U20365.031.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 59.625 lbs

Product Details

Carbon steel, zinc plated finish, thread size 5/16 in, overall length 12 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Colour Silver
  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • For Use With Nut and Washer
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 12 ft.
  • Tensile Strength 60,000 PSI
  • Rockwell Hardness Not Rated
  • Yield Strength (PSI) 45,000
  • Meets/Exceeds ASTM A108
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Thread Class 1A
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF
  • Dia./Thread Size 5/16"-24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list