Skip Content
ROD THREADED ZP UNF 3/8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNF 3/8X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20365.037.9999
  • Mfr. Model # U20365.037.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 87.625 lbs

Product Details

Carbon steel, zinc plated finish, thread size 3/8 in, overall length 12 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Zinc
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Material Steel
  • Thread Size 3/8"
  • Overall Length 12 ft.
  • Thread Direction Right Hand
  • Meets/Exceeds ASME B18.31.3
  • Thread Type UNF
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNF
  • Dia./Thread Size 3/8"-24
  • Material Grade Low Carbon
  • Thread Class 1A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List