Skip Content
ROD THREADED ZP UNF 1/4X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNF 1/4X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20365.025.8888
  • Mfr. Model # U20365.025.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 27.55 lbs

Product Details

Carbon steel, zinc plated finish, thread size 1/4 in, overall length 10 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Item Threaded Rod
  • Overall Length 10 ft.
  • Meets/Exceeds ASME B18.31.3
  • Fastener Finish Zinc Plated
  • Basic Material Steel
  • Fastener Thread Type UNF
  • Fastener Thread Direction Right Hand
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-28
  • Material Grade Low Carbon
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list