Skip Content
ROD THREADED ZP UNF 1.3/8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNF 1.3/8X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20365.137.9999
  • Mfr. Model # U20365.137.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 923
  • Shipping Weight 106.296 lbs

Product Details

Carbon steel, zinc plated finish, thread size 1-3/8 in, overall length 12 ft, thread direction right, thread type UNF, meets/exceeds ASME B18.31.3.

Technical Specs

  • Colour Silver
  • Finish Zinc
  • For Use With Nut and Washer
  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • Item Threaded Rod
  • Material Carbon Steel
  • Overall Length (Ft.) 12
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 60,000
  • Class 1A
  • Thread Size 1-3/8"
  • Overall Length 12 ft.
  • Tensile Strength 60,000 PSI
  • Meets/Exceeds ASTM A108
  • Thread Type UNF
  • Rockwell Hardness Not Rated
  • Yield Strength (PSI) 45,000
  • Thread Direction Right Hand
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Fastener Thread Type UNF
  • Dia./Thread Size 1-3/8"-12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List