Skip Content
ROD THREADED ZP UNC NO.6X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC NO.6X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.013.1200
  • Mfr. Model # U20300.013.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.03 lbs

Technical Specs

  • Overall Length 1 ft.
  • Meets/Exceeds ASME B18.31.3
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Item Threaded Rod
  • Dia./Thread Size #6-32
  • Thread Class 1A
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list