ROD THREADED ZP UNC NO.5X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED ZP UNC NO.5X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.012.7200
  • Mfr. Model # U20300.012.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.83 lbs

Technical Specs

  • Overall Length 6 ft.
  • Meets/Exceeds ASME B18.31.3
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Item Threaded Rod
  • Dia./Thread Size #5-40
  • Thread Class 1A
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list