Skip Content
ROD THREADED ZP UNC 7/16X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 7/16X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.043.7200
  • Mfr. Model # U20300.043.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 2.4 lbs

Product Details

Carbon steel, zinc plated finish, thread size 7/16 in, overall length 6 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Finish Zinc
  • Item Threaded Rod
  • Material Carbon Steel
  • Class 1A
  • Temp. Range (F) Not Rated
  • Tensile Strength (PSI) 65,000
  • Thread Size 7/16"
  • Tensile Strength 65,000 PSI
  • Overall Length 6 ft.
  • Thread Type UNC
  • Meets/Exceeds ASME B18.31.3
  • Rockwell Hardness Not Rated
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Thread Type UNC
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Thread Class 1A
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 7/16"-14

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List