Skip Content
ROD THREADED ZP UNC 3/4X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 3/4X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.075.2400
  • Mfr. Model # U20300.075.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 12.345 lbs

Product Details

Carbon steel, zinc plated finish, thread size 3/4 in, overall length 2 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) Not Rated
  • Finish Zinc
  • Item Threaded Rod
  • Tensile Strength (PSI) 65,000
  • Material Carbon Steel
  • Thread Size 3/4-10
  • Overall Length 2 ft.
  • Class 1A
  • Tensile Strength 65,000 PSI
  • Thread Type UNC
  • Rockwell Hardness Not Rated
  • Thread Direction Right Hand
  • Meets/Exceeds ASME B18.31.3
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list