Skip Content
ROD THREADED ZP UNC 3/4X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 3/4X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.075.1200
  • Mfr. Model # U20300.075.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 6.175 lbs

Product Details

Carbon steel, zinc plated finish, thread size 3/4 in, overall length 1 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Overall Length 1 ft.
  • Meets/Exceeds ASME B18.31.3
  • Fastener Thread Type UNC
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Dia./Thread Size 3/4"-10
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list