Skip Content
ROD THREADED ZP UNC 2.X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 2.X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.200.2400
  • Mfr. Model # U20300.200.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.395 lbs

Product Details

Carbon steel, zinc plated finish, thread size 2 in, overall length 2 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Item Threaded Rod
  • Overall Length 2 ft.
  • Meets/Exceeds ASME B18.31.3
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Dia./Thread Size 2"-4-1/2
  • Thread Class 1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list