Skip Content
ROD THREADED ZP UNC 2.X1FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 2.X1FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.200.1200
  • Mfr. Model # U20300.200.1200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.698 lbs

Product Details

Carbon steel, zinc plated finish, thread size 2 in, overall length 1 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees - 302 Degrees
  • Overall Length 1 ft.
  • Meets/Exceeds ASME B18.31.3
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Basic Material Steel
  • System of Measurement Inch
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 2"-4-1/2
  • Thread Class 1A
  • Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list