Skip Content
ROD THREADED ZP UNC 2.X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 2.X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.200.8888
  • Mfr. Model # U20300.200.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.278 lbs

Product Details

Carbon steel, zinc plated finish, thread size 2 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • Colour Silver
  • For Use With Nut and Washer
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 10 ft.
  • Tensile Strength 60,000 PSI
  • Meets/Exceeds ASTM A108
  • Rockwell Hardness Not Rated
  • Yield Strength (PSI) 45,000
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • System of Measurement Inch
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Thread Class 1A
  • Dia./Thread Size 2"-4-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list