Skip Content
ROD THREADED ZP UNC 1.3/8X12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 1.3/8X12FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.137.9999
  • Mfr. Model # U20300.137.9999
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.296 lbs

Product Details

Carbon steel, zinc plated finish, thread size 1-3/8 in, overall length 12 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Finish Zinc
  • Tensile Strength (PSI) 60,000
  • Material Carbon Steel
  • Thread Size 1-3/8"
  • Overall Length 12 ft.
  • Thread Type UNC
  • Meets/Exceeds ASME B18.31.3
  • Class 1A
  • Rockwell Hardness B85 - B97
  • Yield Strength (PSI) 45,000
  • Thread Direction Right Hand
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Thread Class 1A
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 1-3/8"-6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List