Skip Content
ROD THREADED ZP UNC 1.3/8X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 1.3/8X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.137.8888
  • Mfr. Model # U20300.137.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 88.58 lbs

Product Details

Carbon steel, zinc plated finish, thread size 1-3/8 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Application Plumbing, General Repair, Electrical, Construction, Automotive Repair
  • For Use With Nut and Washer
  • Colour Silver
  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 10 ft.
  • Tensile Strength 60,000 PSI
  • Yield Strength (PSI) 45,000
  • Meets/Exceeds ASTM A108
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC
  • Material Grade Low Carbon
  • Thread Class 1A
  • Dia./Thread Size 1-3/8"-6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list