Skip Content
ROD THREADED ZP UNC 1.3/4X6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 1.3/4X6FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.175.7200
  • Mfr. Model # U20300.175.7200
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 106.192 lbs

Product Details

Carbon steel, zinc plated finish, thread size 1-3/4 in, overall length 6 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Overall Length 6 ft.
  • Meets/Exceeds ASME B18.31.3
  • Yield Strength (PSI) 45,000
  • Rockwell Hardness B85 - B97
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Type UNC
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Tensile Strength 60,000 psi
  • Dia./Thread Size 1-3/4"-5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list