Skip Content
ROD THREADED ZP UNC 1/2X2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP UNC 1/2X2FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.050.2400
  • Mfr. Model # U20300.050.2400
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 21.2 lbs

Product Details

Carbon steel, zinc plated finish, thread size 1/2 in, overall length 2 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Overall Length 2 ft.
  • Tensile Strength 65,000 PSI
  • Rockwell Hardness Not Rated
  • Meets/Exceeds ASME B18.31.3
  • System of Measurement Inch
  • Material Grade Low Carbon
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Type UNC
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list