ROD THREADED ZP UNC 1/2X10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED ZP UNC 1/2X10FT

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU20300.050.8888
  • Mfr. Model # U20300.050.8888
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 922
  • Shipping Weight 5.32 lbs

Product Details

Carbon steel, zinc plated finish, thread size 1/2 in, overall length 10 ft, thread direction right, thread type UNC, meets/exceeds ASME B18.31.3.

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) Not Rated
  • Meets/Exceeds ASME B18.31.3
  • Tensile Strength 65,000 PSI
  • Rockwell Hardness Not Rated
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Thread Class 1A
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 1/2"-13
  • Length

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list