Skip Content
ROD THREADED ZP D976-1 4.8 M5-0.8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED ZP D976-1 4.8 M5-0.8X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20300.050.1000
  • Mfr. Model # M20300.050.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Tensile Strength 400 N/mm2
  • Overall Length 3.2 ft.
  • Meets/Exceeds DIN 976
  • Rockwell Hardness 67
  • Yield Strength (PSI) 34,809.1
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Thread Class ST04
  • Fastener Thread Type Metric
  • Dia./Thread Size M5-0.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list