ROD THREADED ZP D976-1 4.8 M27-3X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED ZP D976-1 4.8 M27-3X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20300.270.1000
  • Mfr. Model # M20300.270.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 16.98 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Tensile Strength 400 N/mm²
  • Overall Length 1 m
  • Meets/Exceeds DIN 976
  • Rockwell Hardness 67
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Thread Class ST04
  • Material Grade Low Carbon
  • Fastener Thread Type Metric
  • Yield Strength (PSI) 240 N/mm2
  • Dia./Thread Size M27-3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list