ROD THREADED ZP D976-1 4.8 M16-2X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED ZP D976-1 4.8 M16-2X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20300.160.1000
  • Mfr. Model # M20300.160.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 2.85 lbs

Technical Specs

  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Overall Length 3.2 ft.
  • Tensile Strength 400 N/mm2
  • Meets/Exceeds DIN 976
  • Rockwell Hardness 67
  • Yield Strength (PSI) 34,809.1
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Thread Class ST04
  • Fastener Thread Type Metric
  • Dia./Thread Size M16-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list