Skip Content
ROD THREADED ZP 8.8 M8X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP 8.8 M8X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20230.080.1000
  • Mfr. Model # M20230.080.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 35.15 lbs

Technical Specs

  • Overall Length 3.2 ft.
  • Tensile Strength 800 N/mm2
  • Meets/Exceeds DIN 976
  • Yield Strength (PSI) 92,824.2
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees to 302 Degrees
  • Rockwell Hardness C22 - C36
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Dia./Thread Size M8-1.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list