Skip Content
ROD THREADED ZP 8.8 M6X2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP 8.8 M6X2M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20230.060.2000
  • Mfr. Model # M20230.060.2000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 39.0 lbs

Technical Specs

  • Tensile Strength 800 N/mm²
  • Overall Length 2 m
  • Meets/Exceeds DIN976
  • System of Measurement Metric
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Material Grade Low Carbon
  • Fastener Thread Type Metric
  • Item Threaded Rod
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • Dia./Thread Size M6-1.00
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list