Skip Content
ROD THREADED ZP 8.8 M5X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP 8.8 M5X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20230.050.1000
  • Mfr. Model # M20230.050.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 27.3 lbs

Technical Specs

  • Overall Length 1 m
  • Tensile Strength 800 N/mm²
  • Meets/Exceeds DIN976
  • System of Measurement Metric
  • Basic Material Carbon Steel
  • Material Grade Low Carbon
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Fastener Finish Zinc Plated
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • Dia./Thread Size M5-0.80

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list