Skip Content
ROD THREADED ZP 8.8 M52X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP 8.8 M52X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20230.520.1000
  • Mfr. Model # M20230.520.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 32.408 lbs

Technical Specs

  • Tensile Strength 800 N/mm²
  • Overall Length 1 m
  • Meets/Exceeds DIN976
  • System of Measurement Metric
  • Material Grade Low Carbon
  • Fastener Thread Direction Right Hand
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Item Threaded Rod
  • Yield Strength (PSI) 640 N/mm2
  • Rockwell Hardness C22 - C34
  • Dia./Thread Size M52-5.00
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list