ROD THREADED ZP 8.8 M33X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED ZP 8.8 M33X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20230.330.1000
  • Mfr. Model # M20230.330.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 26.014 lbs

Technical Specs

  • Overall Length 1 m
  • Tensile Strength 800 N/mm²
  • Meets/Exceeds DIN976
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • System of Measurement Metric
  • Material Grade Low Carbon
  • Fastener Thread Type Metric
  • Item Threaded Rod
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • Dia./Thread Size M33-3.50
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list