Skip Content
ROD THREADED ZP 8.8 M20X2M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ROD THREADED ZP 8.8 M20X2M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20230.200.2000
  • Mfr. Model # M20230.200.2000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 18.342 lbs

Technical Specs

  • Overall Length 2 m
  • Tensile Strength 800 N/mm²
  • Meets/Exceeds DIN976
  • System of Measurement Metric
  • Material Grade Low Carbon
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Plated
  • Fastener Thread Type Metric
  • Fastener Thread Direction Right Hand
  • Item Threaded Rod
  • Rockwell Hardness C22 - C34
  • Yield Strength (PSI) 640 N/mm2
  • Dia./Thread Size M20-2.50
  • Temp. Range (F) Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list