ROD THREADED ZP 8.8 M14X1M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ROD THREADED ZP 8.8 M14X1M

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM20230.140.1000
  • Mfr. Model # M20230.140.1000
  • UNSPSC # 31161618
  • CATALOGUE PAGE # 976
  • Shipping Weight 21.38 lbs

Technical Specs

  • Overall Length 1 m
  • Tensile Strength 800 N/mm²
  • Meets/Exceeds DIN976
  • Material Grade Low Carbon
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Basic Material Carbon Steel
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Item Threaded Rod
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Rockwell Hardness C22 - C39
  • Yield Strength (PSI) 640 N/mm2
  • Dia./Thread Size M14-2.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list